Air Hydraulic Steel Cart, 1000 lb. Cap, 19-11/16"W, 32-1/4"L
- Mfr # AIR-1000-PSS
- Zoro # G5219667
product price:Â
$
2,533.99
/ea
Key Features
Load Capacity
1000 lb.
Overall Width
19-11/16 in.
Overall Length
46 in.
Overall Height
38 in.
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AIR-1000-PSS
- Zoro #
- G5219667
- UPC #
- 691215075596
- Country of Origin
- China
- Load Capacity
- 1000 lb.
- Item
- Air Hydraulic Cart
- Color
- Silver
- Material
- Stainless Steel
- For Use With
- Material Handling
Dimensions
- Overall Width
- 19-11/16 in.
- Overall Length
- 46 in.
- Overall Height
- 38 in.
- Width
- 19.6875 in
- Height
- 38 in
Description
Air Hydraulic Steel Cart
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.