Air Hydraulic Steel Cart, 2000 lb. Cap, 24"W, 47-1/4"L

  • Mfr # AIR-2000

  • Zoro # G5219405


product price: $1,824.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
2000 lb.
Overall Width
24
Width
24
Height
40 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIR-2000
Zoro #
G5219405
UPC #
691215058469
Country of Origin
China

Dimensions

Overall Width
24
Width
24
Height
40 in

Details

Load Capacity
2000 lb.
Item
Air Hydraulic Steel Cart
Color
Blue
Material
Carbon steel
For Use With
Utilize the two speed foot pump for minor height adjustments and the factory air/oil power for effortless lifting up to 2,000 uniform pounds.

Description

Air Hydraulic Steel Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.