Zoro Homepage

Air/Hand Pump Hydraulic Shop Crane, 4K

  • Mfr # EHN-40-C-AH

  • Zoro # G5582039


product price: $750.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Height (In.)
58
Length (In.)
72
Width (In.)
43
Overall Length
72
Application
These portable units are great for hundreds of lifting applications. Telescopic boom for multiple lifting heights and capacities.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHN-40-C-AH
Zoro #
G5582039
UPC #
691215049368
Country of Origin
China

Dimensions

Height (In.)
58
Length (In.)
72
Width (In.)
43
Overall Length
72
Overall Height
58
Overall Width
43
Depth
72
Size
72 x 43 x 58
Wheel Diameter
3 1/2 in
Chain Length
11 in

Details

Item
Engine Crane
Application
These portable units are great for hundreds of lifting applications. Telescopic boom for multiple lifting heights and capacities.
Capacity
4000
Max. Boom HTG (In.) Boom Extended
86
Includes
Attachment Hardware
Weight
205
Features
Allows one person to maneuver and lift product effortlessly. Unite is air powered but hand pump hydraulic option is for quick and easy operation. Offers heavy-duty lifting power and optimizes space when collapsed. Features folding legs, adjustable boom, swivel hook, and steel construction
Material
Steel
Color
Yellow
Boom Capacity (First Position)
2 ton
Boom Capacity (Fourth Position)
0.5 ton
Load Capacity
2 ton
Number of Boom Positions
4
Lift Actuation
Pneumatic
Crane Type
Engine Crane
Boom Capacity (Third Position)
1 ton
Frame Material
Steel
Caster Type
Swivel
Boom Capacity (Second Position)
3,000 lb

Description

Engine Crane, Frame Material Steel, Load Capacity 2 ton, Number of Boom Positions 4, Boom Capacity (First Position) 2 ton, Boom Capacity (Second Position) 3,000 lb, Boom Capacity (Third Position) 1 ton, Boom Capacity (Fourth Position) 0.5 ton, Color Yellow, Caster Type Swivel, Chain Length 11 in, Crane Type Engine Crane, Features Adjustable Boom, Folding Legs, Swivel Hook, Lift Actuation Pneumatic, Overall Height 58 in, Overall Length 72 in, Overall Width 43 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.