Zoro Homepage

All-Weather Polyester Moving Pads, PK4

  • Mfr # QPC-7280-UP-4PK

  • Zoro # G5043495


product price: $94.59
/pk 4, $23.65/ea
Free Shipping & Returns

Key Features

Material
Polyester/Cotton
Length
80
Width
72
Weight
84
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPC-7280-UP-4PK
Zoro #
G5043495
UPC #
691215118279
Country of Origin
China

Dimensions

Length
80
Width
72

Details

Item
All-Weather Polyester Moving Pads,PK4
Material
Polyester/Cotton
Weight
84
Color
Blue
Application
Cushion and protect furniture, machinery, and electronic equipment.

Description

All-Weather Polyester Moving Pads,PK4, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.