Shop UNIVERSAL
See all product information
Catalog Envelopes, 13" H, 10" W, 100PK
Mfr # UNV44907
Zoro # G022771879
product price:Â $15.69
/pk 100, $0.16/eaKey Features
Color
Brown Kraft
Basis Weight
32 lb
Industry Number
#97
Material
Kraft Paper
Closure Side
Open End
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UNV44907
Zoro #
G022771879
UPC #
087547449073
Country of Origin
Mexico
Details
Color
Brown Kraft
Basis Weight
32 lb
Industry Number
#97
Material
Kraft Paper
Closure Side
Open End
Type
Clasp
Seam
Center
Item
Envelope
Closure Type
Clasp/Gummed Flap
Description
Catalog Envelopes, Material Kraft, Envelope Closure Clasp with Gummed Flap, Color Brown, Envelope Size #97, Height 13 in, Width 10 in, Opening Top, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.