Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alum Gantry Crane, Pneumatic Caster, 8x12

  • Mfr # AHA-15-8-12-PNU

  • Zoro # G5021077


product price: $3,712.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Load Capacity
1,500 lb.
Max. I Beam Height
156-1/4 in.
Gantry Crane Depth
96 in.
I Beam Flange Width
3-5/16 in.
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHA-15-8-12-PNU
Zoro #
G5021077
UPC #
691215001175
Country of Origin
United States

Dimensions

Max. I Beam Height
156-1/4 in.
Gantry Crane Depth
96 in.
I Beam Flange Width
3-5/16 in.
I Beam Height
6 in.
Wheel Width
3-1/2 in.
Wheel Diameter
12 in.
Height Adjustment
6 in.
Height
156-1/4 in.

Details

Item
Alum Gantry Crane,Pneumatic Caster,8x12
Load Capacity
1,500 lb.
Material
Aluminum
Standards
CMAA and ANSI specifications
Caster Material
Pneumatic
Color
Silver
Includes
(4) Pneumatic Four-way locking Casters

Description

Alum Gantry Crane,Pneumatic Caster,8x12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.