
Alum. Grip-Strut Walk Ramp, 39.38 x 167.5
Mfr # AWR-G-38-14A
Zoro # G1740151
product price: $1,482.99
/eaKey Features
Load Capacity
1600
Overall Length
167.25
Overall Width
39.375
Material
Aluminum
Net Weight
123
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWR-G-38-14A
Zoro #
G1740151
UPC #
691215055420
Country of Origin
United States
Dimensions
Overall Length
167.25
Overall Width
39.375
Overall Height
54 in
Details
Item
Alum. Grip-Strut Walk Ramp,39.38 x 167.5
Load Capacity
1600
Material
Aluminum
Net Weight
123
Description
Alum. Grip-Strut Walk Ramp,39.38 x 167.5
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.