Alum Step Stand, 3 Step, Wide, Welded, 3 Steps, 30 Overall Height, Aluminum, Yellow

  • Mfr # SSA-3W-Y

  • Zoro # G4981201


product price: $584.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Bottom Width
32.8125 in
Color
Yellow
Material
Aluminum
Number of Steps
3
Overall Height
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSA-3W-Y
Zoro #
G4981201
UPC #
691215113489
Country of Origin
China

Dimensions

Bottom Width
32.8125 in
Overall Height
30
Step Depth
10 in

Details

Item
Alum Step Stand,3 Step,Wide,Welded
Color
Yellow
Material
Aluminum
Number of Steps
3
Net Weight
30
Finish
Powder Coated
Rung/Step Spacing
10 in

Description

Alum Step Stand,3 Step,Wide,Welded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.