This item is Discontinued.

Vestil Alum Truck Dockboard, 15,000 lb., 66x60 BTA-15006660

Alum Truck Dockboard, 15,000 lb., 66x60 (Discontinued)

  • Mfr # BTA-15006660
  • Zoro # G4991677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTA-15006660
Zoro #
G4991677
UPC #
691215009003
Country of Origin
United States

Dimensions

Overall Length
60
Overall Height
16.8125
Overall Width
66
Usable Width
60.25 in

Details

Item
Alum Truck Dockboard,15,000 lb.,66x60
Load Capacity
15000
Material
Aluminum

Description

Alum Truck Dockboard,15,000 lb.,66x60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.