Alum Truck Dockboard, 15,000 lb., 72x36

  • Mfr # BTA-15007236

  • Zoro # G4991631


product price: $1,342.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
15,000 lb.
Overall Length
36 in.
Overall Height
11-5/8 in.
Overall Width
72 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTA-15007236
Zoro #
G4991631
UPC #
691215009041
Country of Origin
United States

Dimensions

Overall Length
36 in.
Overall Height
11-5/8 in.
Overall Width
72 in.
Usable Width
65-3/4 in.
Thickness
1/2 in.
Size
36 x 72 x 11.625
Overall Depth
36 in.

Details

Item
72x36 Alum. Truck Dockboard 15k
Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
15,000 lb.
Material
Aluminum
Includes
Welded Alumin.um Lockin.g Legs
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Color
Silver

Description

Alum Truck Dockboard,15,000 lb.,72x36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.