Zoro Homepage

Alum Truck Dockboard, 5000 lb., 54x78

  • Mfr # BTA-05005478

  • Zoro # G4995341


product price: $1,412.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
5,000 lb.
Overall Length
78 in.
Overall Height
16-3/4 in.
Overall Width
54 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTA-05005478
Zoro #
G4995341
UPC #
691215005173
Country of Origin
United States

Dimensions

Overall Length
78 in.
Overall Height
16-3/4 in.
Overall Width
54 in.
Usable Width
49-1/2 in.
Thickness
5/16 in.
Overall Depth
78 in.
Size
78 x 54 x 16.75

Details

Item
Alum Truck Dockboard,5000 lb.,54x78
Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
5,000 lb.
Material
Aluminum
Includes
Welded Alumin.um Lockin.g Legs
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Color
Silver

Description

Alum Truck Dockboard,5000 lb.,54x78

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.