Alum Truck Dockboard, 8000 lb., 84x54
Mfr # BTA-08008454
Zoro # G4993497
product price: $1,753.99
/eaKey Features
Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
8,000 lb.
Overall Length
54 in.
Overall Height
13-3/4 in.
Overall Width
84 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTA-08008454
Zoro #
G4993497
UPC #
691215007092
Country of Origin
United States
Dimensions
Overall Length
54 in.
Overall Height
13-3/4 in.
Overall Width
84 in.
Thickness
1/2 in.
Usable Width
79-1/2 in.
Size
54 x 84 x 13.75
Overall Depth
54 in.
Details
Item
Alum Truck Dockboard,8000 lb.,84x54
Dock Shelter Item
Aluminum Truck Dockboards (Welded Aluminum Curbs)
Load Capacity
8,000 lb.
Material
Aluminum
Includes
Welded Alumin.um Lockin.g Legs
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Color
Silver
Description
Alum Truck Dockboard,8000 lb.,84x54
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.