Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alum Walk Ramp Rail Retro Fit 7 Ft, PK2

  • Mfr # AWR-HR-7-RF

  • Zoro # G2312331


product price: $410.99
/pk 2, $205.50/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Length
62.3125
Overall Width
4.5625
Net Weight
38
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWR-HR-7-RF
Zoro #
G2312331
UPC #
691215133432
Country of Origin
United States

Dimensions

Overall Length
62.3125
Overall Width
4.5625

Details

Item
ALUM WALK RAMP RAIL RETRO FIT 7 FT
Net Weight
38
Material
Aluminum

Description

ALUM WALK RAMP RAIL RETRO FIT 7 FT, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.