Aluminum 36 in L, 5-1/16 in W, 24 in H

  • Mfr # AP-ST-3624-SB

  • Zoro # G312449822


product price:  $235.40
/ea
Free Shipping & Returns

Key Features

Length
36 in
Height
24 in
Material
Aluminum
Color
Silver
Includes
Simple access points for quick lifting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP-ST-3624-SB
Zoro #
G312449822
UPC #
691215006040
Country of Origin
United States

Dimensions

Length
36 in
Width
5-1/16 in
Height
24 in
Size
24 in x 36 in x 5-1/16 in

Details

Material
Aluminum
Color
Silver
Includes
Simple access points for quick lifting
Load Capacity
4000 lb

Description

An Aluminum half pallet is a great asset for a variety of industries. With the half pallet design, items can be chosen and fitted to a pallet much closer to their size. This utilizes and maximizes space during shipping and floor space during any storage. The sleek design enables quick and simple cleaning, while the skid bottom provides efficient access.


  • • Compact design for minimal storage
  • • Simple access points for quick lifting
  • • Open design allows loading/unloading from all four sides
  • • Durable solid top surface

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.