Aluminum Caster Pad 4 In. x 4-1/2 In. Top Plate Silver

  • Mfr # CST-CP-A-400X412

  • Zoro # G812449896


product price:  $16.89
/ea
Sold in multiples of 4 for $67.56

Key Features

Wheel/Tread Material
Aluminum
Wheel Width
4.375 in
Mounting Plate Size
5-11/16 in x 4-3/8 in
Includes
(1) Aluminum Caster Pad
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST-CP-A-400X412
Zoro #
G812449896
UPC #
691215061186
Country of Origin
China

Dimensions

Wheel Width
4.375 in
Mounting Plate Size
5-11/16 in x 4-3/8 in
Overall Height
5-11/16 in
Mounting Plate Length
5.6875 in

Details

Wheel/Tread Material
Aluminum
Includes
(1) Aluminum Caster Pad
Color
Silver
Frame Finish
Unpainted
Features
Designed perfectly for corner edges. Instead of using multiple hardware sets the caster pads allow casters to be connected to the units with a single pin and bolt connection

Description

Caster pads are a nice addition to existing or new carts. Caster pads make the transition between casters quick and simple. Instead of using multiple hardware sets the caster pads allow casters to be connected to the units with a single pin and bolt connection. Simply weld the pad to the bottom of the cart in the position where the casters will be placed. The casters then fit snugly inside of the caster pad. With a single nut and bolt, the caster is held securely in place.


  • • Pre-drilled caster attachment holes
  • • Durable aluminum construction
  • • Unpainted finish
  • • Designed perfectly for corner edges

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.