Zoro Homepage

Aluminum Channel Dolly, 18" x 24"

  • Mfr # ACP-1824-9

  • Zoro # G503509656


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
Load Capacity
900 lb
Assembled
No
Platform Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACP-1824-9
Zoro #
G503509656
UPC #
691215000734
Country of Origin
United States

Dimensions

Platform Length
24"
Overall Height
6
Overall Length
24
Height
6 in
Depth
24
Overall Width
18 in.
Width
18
Length
24

Details

Material
Aluminum
Color
Silver
Load Capacity
900 lb
Assembled
No
Weight
19
Caster Wheel Type
Swivel
Application
This versatile aluminum channel dolly is manufactured from aluminum for a strong yet lightweight design.
For Use With
This versatile aluminum channel dolly is manufactured from aluminum for a strong yet lightweight design.
Features
Aluminum construction is strong yet lightweight. Swivel casters offer maximum maneuverability. Aluminum frame will never rust or need painting. Optional pull strap makes portability easier
Caster Material
Hard Rubber
Includes
(4) 3 x 1.25 Swivel casters
Dolly Type
Aluminum Channel Dollies

Description

This versatile aluminum channel dolly is manufactured from aluminum for a strong yet lightweight design. Aluminum construction will not rust and never needs painting. Each dolly includes four (4) swivel casters for maximum maneuverability. Order with the optional pull strap or hook for added operator convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.