Zoro Homepage

Aluminum Channel Dolly, 21" x 30"

  • Mfr # ACP-2130-9

  • Zoro # G503509663


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
Load Capacity
900 lb
Assembled
No
Platform Length
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACP-2130-9
Zoro #
G503509663
UPC #
691215000741
Country of Origin
United States

Dimensions

Platform Length
30"
Width
21
Length
30
Overall Height
6
Depth
30
Height
6 in
Overall Length
30
Overall Width
21 in.

Details

Material
Aluminum
Color
Silver
Load Capacity
900 lb
Assembled
No
Caster Material
Hard Rubber
Features
Aluminum construction is strong yet lightweight. Swivel casters offer maximum maneuverability. Aluminum frame will never rust or need painting. Optional pull strap makes portability easier
Weight
20
Includes
(4) 3 x 1.25 Swivel casters
Caster Wheel Type
Swivel
Application
This versatile aluminum channel dolly is manufactured from aluminum for a strong yet lightweight design.
For Use With
This versatile aluminum channel dolly is manufactured from aluminum for a strong yet lightweight design.
Dolly Type
Aluminum Channel Dollies

Description

This versatile Aluminum channel dolly is manufactured from aluminum for a strong yet lightweight design. Aluminum construction will not rust and never needs painting. Each dolly includes four (4) swivel casters for maximum maneuverability. Order with the optional pull strap or hook for added operator convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.