Aluminum Channel Platform Truck 3600 lb Poly-On-Steel Casters 36 x 72

  • Mfr # SDD-3672

  • Zoro # G4981770


product price:  $839.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37.5
Overall Length
76.625
Overall Width
36 in.
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDD-3672
Zoro #
G4981770
UPC #
691215035644
Country of Origin
United States

Dimensions

Overall Height
37.5
Overall Length
76.625
Overall Width
36 in.
Platform Length
76.625"; 72"

Details

Material
Aluminum
Color
Silver
Load Capacity
3600 lb
Item
Aluminum Platform Truck,36" x 72"
Assembled
No
Includes
(1) Aluminum Platform Truck
Caster Wheel Material
Poly-on-Steel
Features
Rugged dependable service at an economical price. High load capacity, durability, and shock resistance. Includes one removable high-polished steel handle. Ideal for commercial, industrial, and warehouse areas

Description

Aluminum Platform Truck,36 In. x 72 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.