This item is Discontinued.

Vestil Aluminum Composite Sign, 10-1/2" H, 14-1/2" W, Aluminum Composite, Rectangle, SI-N-25-C-AC-130 SI-N-25-C-AC-130

Aluminum Composite Sign, 10-1/2" H, 14-1/2" W, Aluminum Composite, Rectangle, SI-N-25-C-AC-130 (Discontinued)

  • Mfr # SI-N-25-C-AC-130
  • Zoro # G2172867
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SI-N-25-C-AC-130
Zoro #
G2172867
UPC #
691215142861
Country of Origin
United States

Dimensions

Width
14-1/2"
Height
10-1/2"

Details

Item
Aluminum Composite Sign
Header
Notice
Legend
Authorized Drivers Only Are Allowed To Operate Lift Trucks
Sign Shape
Rectangle
Sign Material
Aluminum Composite
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Includes
Installation Hardware
Sign Subject Matter
Authorized Drivers Only Are Allowed To Operate Lift Trucks
Sign Legend Text Color
Black
Header Legend Color
White
Header Background Color
Blue
Double-Sided
No

Description

Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.