This item is Discontinued.

Vestil Aluminum Composite Sign, 7-1/2" H, 10-1/2" WW, Rectangle, English, SI-C-75-A-AC-130 SI-C-75-A-AC-130

Aluminum Composite Sign, 7-1/2" H, 10-1/2" WW, Rectangle, English, SI-C-75-A-AC-130 (Discontinued)

  • Mfr # SI-C-75-A-AC-130
  • Zoro # G2948841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SI-C-75-A-AC-130
Zoro #
G2948841
UPC #
691215220712
Country of Origin
United States

Dimensions

Width
10-1/2"
Height
7-1/2"

Details

Item
Aluminum Composite Sign
Header
Caution
Legend
Alarm Will Sound If Door Opens
Sign Shape
Rectangle
Sign Material
Aluminum Composite
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Includes
Installation Hardware
Header Background Color
Black
Sign Legend Text Color
Black
Double-Sided
No
Sign Subject Matter
Alarm Will Sound If Door Opens
Header Legend Color
Yellow

Description

Sign,Caution,10.5x7.5 In.,Alum Comp,.130

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.