Zoro Homepage

Aluminum Drip Pan For Hydraulic Pail Crusher Models Silver

  • Mfr # HPC-DPN

  • Zoro # G512462164


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
17 in
Overall Width (In.)
2.25 in
Overall Height (In.)
9 in
Includes
Aluminum Drip Pan
Features
Simple transference from work area to work area
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPC-DPN
Zoro #
G512462164
UPC #
691215113571
Country of Origin
United States

Dimensions

Overall Length (In.)
17 in
Overall Width (In.)
2.25 in
Overall Height (In.)
9 in

Details

Includes
Aluminum Drip Pan
Features
Simple transference from work area to work area
Standards
OSHA and JIC

Description

The aluminum drip pan is a great addition to the hydraulic drum crusher. By catching excess liquids, there is a diminished chance of slippage and accidents in the work area. An aluminum construction is durable and easy to maneuver from area to area.


  • • Aluminum lightweight design
  • • Sturdy model construction for containing fluids
  • • Holds up to 1.35 gallon
  • • Simple transference from work area to work area

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.