Aluminum Foldaway Hand Truck 250 lb Folded 2 3/4 x 19 x 26

  • Mfr # FHC-250

  • Zoro # G4987580


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Overall Height
40-1/2"
Overall Width
19 in.
Material
Aluminum
Color
Silver
Load Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FHC-250
Zoro #
G4987580
UPC #
691215020176
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
40-1/2"
Overall Width
19 in.
Platform Length
17"

Details

Material
Aluminum
Color
Silver
Load Capacity
250 lb
Item
Aluminum Foldaway Hand Truck,250 lb.
Assembled
Yes
Number of Wheels
2
Type
Foldaway Hand Trucks
For Use With
Designed for everyday, all purpose use.
Includes
Polyurethane casters for smooth maneuverability
Features
Features fold up handle and wheels for quick and easy storage

Description

Aluminum Foldaway Hand Truck,250 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.