Aluminum Foldaway Hand Truck 275 lb Folded 2 1/2 x 19 x 31

  • Mfr # FHC-275

  • Zoro # G1746418


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Overall Height
42-1/2"
Overall Width
19 in.
Material
Aluminum
Color
Silver
Load Capacity
275 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FHC-275
Zoro #
G1746418
UPC #
691215224031
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
42-1/2"
Overall Width
19 in.
Platform Length
13.5"

Details

Material
Aluminum
Color
Silver
Load Capacity
275 lb
Item
Alum. Foldaway Hand Truck,275 lb. Cap.
Assembled
Yes
For Use With
Designed for everyday, all purpose use.
Includes
Polyurethane casters for smooth maneuverability
Type
Foldaway Hand Trucks
Number of Wheels
2
Features
Features fold up handle and wheels for quick and easy storage

Description

Alum. Foldaway Hand Truck,275 lb. Cap.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.