Aluminum Foldaway Hand Truck 600 Lb. Capacity Silver

  • Mfr # FHC-600

  • Zoro # G312449556


product price:  $272.99
/ea
Free Shipping & Returns

Key Features

Overall Length
50 in
Overall Width
23 in
Material
Aluminum
Color
Silver/Black
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FHC-600
Zoro #
G312449556
UPC #
691215094474
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
50 in
Overall Width
23 in
Wheel Diameter
8 in
Depth
24 in
Noseplate Width
23 in
Noseplate Depth
15-1/2 in

Details

Material
Aluminum
Color
Silver/Black
Load Capacity
600 lb
Type
General Purpose
Includes
Aluminum Foldaway Hand Truck
Number of Wheels
2
Features
Features fold up handle and wheels. A foldaway hand truck is designed for every day, all-purpose use

Description

A foldaway hand truck is designed for every day, all-purpose use. With the collapsible aluminum construction, the hand truck is perfect for on the go and can be simply stored at the office/home. The adjustable handle allows the height to be personalized to the user and the situation. While, the 15.5'' nose plate is capable of transporting items of a variety of sizes.


  • • Features fold up handle and wheels
  • • 600 lb. capacity
  • • Compact for tight spaces
  • • 8" rubber casters for smooth maneuverability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.