Aluminum Half Pallet, 24 in L, 36 in W, 5.0625 H

  • Mfr # AP-3624-SB

  • Zoro # G1966996


product price:  $282.99
/ea
Free Shipping & Returns

Key Features

Length
24 in
Width
36 in
Material
Aluminum
Color
Silver
Depth
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP-3624-SB
Zoro #
G1966996
UPC #
691215346405
Country of Origin
United States

Dimensions

Length
24 in
Width
36 in
Height
5.0625
Depth
24
Size
24 in x 36 in in x 5.0625 in
Overall Width
36 in
Overall Height
5.0625 in
Overall Length
24

Details

Material
Aluminum
Color
Silver
Item
Half Pallet
Finish
Aluminum
Load Capacity
4000 lbs
Fork Entry
2-Way Entry

Description

An Aluminum Half Skid is a great asset for a variety of industries. With the half skid design, items can be chosen and fitted to a skid much closer to their size. This utilizes and maximizes space during shipping and floor space during any storage. The open design enables quick and simple cleaning, while the two-way fork openings provide quick access.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.