Aluminum Half Pallet, 24 in L, 40 in W, 5.0625 H

  • Mfr # AP-ST-4024-SB

  • Zoro # G1966926


product price:  $394.99
/ea
Free Shipping & Returns

Key Features

Length
24 in
Width
40 in
Height
5.0625
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP-ST-4024-SB
Zoro #
G1966926
UPC #
691215346313
Country of Origin
United States

Dimensions

Length
24 in
Width
40 in
Height
5.0625
Overall Height
5.0625 in
Overall Length
24
Depth
24
Overall Width
40 in
Size
24 in x 40 in x 5.0625 in

Details

Material
Aluminum
Color
Silver
Item
Half Pallet
Finish
Aluminum
Load Capacity
4000 lbs
Fork Entry
2-Way Entry

Description

An Aluminum Half Pallet is a great asset for a variety of industries. With the half pallet design, items can be chosen and fitted to a pallet much closer to their size. This utilizes and maximizes space during shipping and floor space during any storage. The solid top design enables quick and simple cleaning, while the skid bottom provides quick access.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.