Aluminum Half Skid, 48 in L, 39.875 in W, 4 H

  • Mfr # SKID-4048-A

  • Zoro # G201793463


product price:  $325.99
/ea
Free Shipping & Returns

Key Features

Height
4
Material
Aluminum
Color
Silver
Load Capacity
4000 lbs
Size
48 in x 39.875 in x 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKID-4048-A
Zoro #
G201793463
UPC #
691215336864
Country of Origin
United States

Dimensions

Length
48 in
Width
39.875 in
Height
4
Size
48 in x 39.875 in x 4 in
Overall Height
4 in
Overall Width
39.875 in
Depth
48
Overall Length
48

Details

Material
Aluminum
Color
Silver
Item
Half Skid
Load Capacity
4000 lbs
Fork Entry
2-Way Entry

Description

Tired of being slowed down by 2 or 4 way skids? Why not try an open bottom design. The wide open design enables quick access for loading and maneuvering items. When not in use the slim design will take up very little storage space. Simple to clean and maintain, the aluminum construction is durable and reusable time and time again.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.