Aluminum Pallet, 47.875 in L, 40 in W, 5.0625 H

  • Mfr # AP-ST-4048-SB

  • Zoro # G201793777


product price:  $619.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Length
47.875 in
Width
40 in
Height
5.0625
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP-ST-4048-SB
Zoro #
G201793777
UPC #
691215336406
Country of Origin
United States

Dimensions

Length
47.875 in
Width
40 in
Height
5.0625
Depth
47.875
Overall Height
5.0625 in
Overall Length
47.875
Overall Width
40 in
Size
47.875 in x 40 in x 5.0625 in

Details

Material
Aluminum
Color
Silver
Item
Pallet
Load Capacity
6000 lbs
Fork Entry
2-Way Entry

Description

A welded Aluminum Pallet is a great asset for a variety of industries. The open design enables quick and simple cleaning. This pallet is durable and re-usable with a skid bottom entry for pallet and fork truck use. Large static capacity allows for load both big and small.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.