Aluminum Pallet, 47.875 in L, 42 in W, 5.0625 H

  • Mfr # AP-4248-SB

  • Zoro # G101795215


product price:  $502.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Length
47.875 in
Width
42 in
Height
5.0625
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP-4248-SB
Zoro #
G101795215
UPC #
691215319874
Country of Origin
United States

Dimensions

Length
47.875 in
Width
42 in
Height
5.0625
Overall Length
47.875
Size
47.875 in x 42 in x 5.0625 in
Overall Height
5.0625 in
Depth
47.875
Overall Width
42 in

Details

Material
Aluminum
Color
Silver
Item
Pallet
Fork Entry
2-Way Entry
Load Capacity
6000 lbs

Description

The welded Aluminum Pallet is what the food and chemical industries have always wanted. The unit stands up to high-power steam, brushes, or pads. It's easy to clean with a power washer. Features a non-skid surface for easy transportation of all products. This pallet is durable and re-usable with a skid bottom entry for pallet and fork truck use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.