Aluminum Pallet, 48 in L, 40.125 in W, 6 H

  • Mfr # AP-ST-4048

  • Zoro # G901793572


product price:  $539.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Length
48 in
Height
6
Material
Aluminum
Color
Silver
Size
48 in x 40.125 in x 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP-ST-4048
Zoro #
G901793572
UPC #
691215336345
Country of Origin
United States

Dimensions

Length
48 in
Width
40.125 in
Height
6
Size
48 in x 40.125 in x 6 in
Depth
48
Overall Height
6 in
Overall Length
48
Overall Width
40.125 in

Details

Material
Aluminum
Color
Silver
Item
Pallet
Load Capacity
6000 lbs
Fork Entry
2-Way Entry

Description

A welded Aluminum Pallet is a great asset for a variety of industries. The open design enables quick and simple cleaning. This pallet is durable and re-usable with a two-way entry for pallet and fork truck use. Large static capacity allows for load both big and small.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.