Aluminum Pallet, 48 in L, 42.125 in W, 6 H

  • Mfr # AP-ST-4248

  • Zoro # G401793706


product price:  $499.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Length
48 in
Height
6
Material
Aluminum
Color
Silver
Depth
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP-ST-4248
Zoro #
G401793706
UPC #
691215336352
Country of Origin
United States

Dimensions

Length
48 in
Width
42.125 in
Height
6
Depth
48
Size
48 in x 42.125 in x 6 in
Overall Length
48
Overall Width
42.125 in
Overall Height
6 in

Details

Material
Aluminum
Color
Silver
Item
Pallet
Fork Entry
2-Way Entry
Load Capacity
6000 lbs

Description

A welded Aluminum Pallet is a great asset for a variety of industries. The open design enables quick and simple cleaning. This pallet is durable and re-usable with a two-way entry for pallet and fork truck use. Large static capacity allows for load both big and small.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.