Zoro Homepage

Aluminum Pallet Dolly - No Tilt Style

  • Mfr # DOL-4048-6NT

  • Zoro # G0593586


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4.125
Overall Length
48
Overall Width
40 in.
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOL-4048-6NT
Zoro #
G0593586
UPC #
691215015226
Country of Origin
United States

Dimensions

Overall Height
4.125
Overall Length
48
Overall Width
40 in.
Platform Length
48"
Height
4.125

Details

Material
Aluminum
Color
Silver
Load Capacity
4000 lb
Item
Aluminum Pallet Dolly - No Tilt Style
Assembled
Yes
Features
High capacity dolly transports the heaviest loads. Pallet dolly design transports pallets with ease. Heavy-duty rollers make portability easy. All welded aluminum construction is durable yet lightweight
Product Type
Aluminum Pallet Dolly - No Tilt Style

Description

Aluminum Pallet Dolly - No Tilt Style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.