Zoro Homepage

Aluminum Pallet Dolly - Tilt Style

  • Mfr # DOL-4242-6T

  • Zoro # G0986478


product price: $325.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Width
42 in.
Material
Aluminum
Color
Silver
Load Capacity
4000 lb
Platform Length
42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOL-4242-6T
Zoro #
G0986478
UPC #
691215015271
Country of Origin
United States

Dimensions

Overall Width
42 in.
Platform Length
42"
Platform Width
42"
Caster Wheel Dia.
3-1/2"
Caster Wheel Width
3"
Platform Height
4-1/8"

Details

Material
Aluminum
Color
Silver
Load Capacity
4000 lb
Item
Aluminum Pallet Dolly - Tilt Style
Assembled
Yes
Number of Caster Wheels
6
Includes
(1) Loop at Each End of Dolly and (1) Handle
For Use With
Pallets
Platform Style
Tilt
Caster Material
Phenolic
Assembled/Unassembled
Assembled
Load Capacity (Lb.)
4000 lb.
Caster Wheel Type
Roller
Platform Material
Aluminum
Product Type
Aluminum Pallet Dolly - Tilt Style

Description

Aluminum Pallet Dolly - Tilt Style

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.