Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Pallet Dolly - Tilt Style

  • Mfr # DOL-4848-6T

  • Zoro # G0985890


product price: $326.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48"
Material
Aluminum
Color
Silver
Load Capacity
4000 lb
Platform Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOL-4848-6T
Zoro #
G0985890
UPC #
691215015318
Country of Origin
United States

Dimensions

Overall Width
48"
Platform Length
48"
Caster Wheel Dia.
3-1/2"
Platform Height
4-1/8"
Caster Wheel Width
3"
Platform Width
48"

Details

Material
Aluminum
Color
Silver
Load Capacity
4000 lb
Item
Aluminum Pallet Dolly - Tilt Style
Assembled
Yes
Caster Wheel Type
Roller
Load Capacity (Lb.)
4000 lb.
Assembled/Unassembled
Assembled
Platform Style
Tilt
For Use With
Pallets
Platform Material
Aluminum
Includes
(1) Loop at Each End of Dolly and (1) Handle
Number of Caster Wheels
6
Caster Material
Phenolic

Description

Aluminum Pallet Dolly - Tilt Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.