This item is Discontinued.

Vestil ALUMINUM PIPE SAFETY RAILING 36IN LONG-ORANGE ADKR-3-OR

ALUMINUM PIPE SAFETY RAILING 36IN LONG-ORANGE (Discontinued)

  • Mfr # ADKR-3-OR
  • Zoro # G2969629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADKR-3-OR
Zoro #
G2969629
UPC #
691215322522
Country of Origin
United States

Dimensions

Depth
36
Length
36
Height
42
Width
1.625
Overall Length
36
Overall Height
42
Overall Width
1.625
Outside Dia.
1.625
Midrail Height
21 in

Details

Material
Aluminum
Weight
10
Color
Orange
Features
High and mid-rail design provides added safety. Aluminum construction provides durability and protection. Heavy-duty aluminum pipe hand railing can be used in multiple application areas. Railing protects people on uneven walkways and mezzanines

Description

Protect people from uneven walkways and mezzanine drop off's. This durable Pipe Safety Railing is made of aluminum schedule pipe that saves time when installing. The cast steel sockets accept wood when toe boards are required. Each mounting socket features a polished zinc finish to prohibit rust and requires four lag bolts for proper installation. The handrailing has a powder coat finish for durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.