Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Plate Dolly

  • Mfr # VPLDO/A-2430

  • Zoro # G0986170


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
Load Capacity
1200 lb
Assembled
No
Platform Length
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPLDO/A-2430
Zoro #
G0986170
UPC #
691215046114
Country of Origin
United States

Dimensions

Platform Length
30"
Caster Wheel Dia.
4"
Platform Height
6-1/8"
Platform Width
24"
Caster Wheel Width
2"
Caster Width
2 in

Details

Material
Aluminum
Color
Silver
Load Capacity
1200 lb
Item
Aluminum Plate Dolly
Assembled
No
Caster Material
Mold on Rubber
Assembled/Unassembled
Unassembled
Caster Wheel Type
(2) Rigid, (2) Swivel with Brake
Number of Caster Wheels
4
Platform Material
Aluminum
Load Capacity (Lb.)
1200 lb.
Features
Raised diamond tread plate provides extra grip
Includes
(1) Aluminum Plate Dolly
For Use With
The Aluminum plate dolly is ideal for distribution and material handling facilities
Caster Type
(2) Rigid (2) Swivel with Brake

Description

Aluminum Plate Dolly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.