Zoro Homepage

Aluminum Plate Dolly With Rubber Wheels, PK2

  • Mfr # PDA-2436-C-S

  • Zoro # G510919660


product price: $396.99
/pk 2, $198.50/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
Load Capacity
2800 lbs
Wheel Type
Swivel
Wheel Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDA-2436-C-S
Zoro #
G510919660
UPC #
-
Country of Origin
United States

Dimensions

Wheel Diameter
4 in
Platform Length
36 in
Overall Length
36 in
Overall Height
6.1875 in
Platform Width
24 in
Overall Width
24 in

Details

Material
Aluminum
Color
Silver
Load Capacity
2800 lbs
Item
Aluminum Plate Dollies
Wheel Type
Swivel
Dolly Type
Aluminum Plate Dollies
Platform Style
Plate Dolly

Description

Aluminum Plate Dolly With Rubber Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.