Aluminum Plate Dolly With Steel Wheels, PK2

  • Mfr # PDA-1627-R-S

  • Zoro # G310919662


product price: $268.99
/pk 2, $134.50/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
Load Capacity
1200 lbs
Wheel Type
Swivel
Wheel Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDA-1627-R-S
Zoro #
G310919662
UPC #
-
Country of Origin
United States

Dimensions

Wheel Diameter
4 in
Platform Length
27 in
Overall Height
6 in
Platform Width
16 in
Overall Length
27 in
Overall Width
16 in

Details

Material
Aluminum
Color
Silver
Load Capacity
1200 lbs
Item
Aluminum Plate Dollies
Wheel Type
Swivel
Dolly Type
Aluminum Plate Dollies
Platform Style
Plate Dolly

Description

Aluminum Plate Dolly With Steel Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.