Shop VESTIL
See all product information
Create Account
Aluminum Portable Work Area Gantry Crane 47-3/4in Lx96in Wx91-13/16in H 2,000 Lb. Capacity Silver
- Mfr # FPG-A-20-8
- Zoro # G121724462
product price:Â
$
2,682.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
2000 lb
I Beam Flange Width
3.3125 in
Material
Aluminum
Color
Silver
Wheel Diameter
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FPG-A-20-8
- Zoro #
- G121724462
- UPC #
- 691215376730
- Country of Origin
- United States
Dimensions
- I Beam Flange Width
- 3.3125 in
- Wheel Diameter
- 5 in
- Wheel Width
- 2 in
- Height Adjustment
- 6 in
- I Beam Height
- 6 in
- Height
- 91.8125 in
Details
- Item
- Portable Work Area Gantry Crane
- Load Capacity
- 2000 lb
- Material
- Aluminum
- Color
- Silver
- Includes
- (1) Aluminum Portable Work Area Gantry Crane
- Caster Type
- Locking Caster
- Caster Material
- Poly on Steel
Description
Built to dependably make the workplace a safer environment, this gantry crane minimizes the manual handling needed for large, oversized material. The unchangeable height and width dimensions of the unit, provides a level of consistency needed when contending with heavy objects. With a portable design, the crane can simply be wheeled to a new location without the need for the unit to be deconstructed. This crane is not to be moved when loaded.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.