
Aluminum Sign, 9-1/2" H, 12-1/2" W, Rectangle, English, SI-N-37-B-AL-063 (Discontinued)
- Mfr # SI-N-37-B-AL-063
- Zoro # G2176400
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SI-N-37-B-AL-063
Zoro #
G2176400
UPC #
691215146401
Country of Origin
United States
Dimensions
Width
12-1/2"
Height
9-1/2"
Details
Item
Aluminum Sign
Header
Notice
Legend
No Smoking
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Includes
Installation Hardware
Double-Sided
No
Sign Legend Text Color
Black
Header Legend Color
White
Sign Subject Matter
No Smoking
Header Background Color
Blue
Description
Sign
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.