Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Step Stand, 3 Step, Knock Down, 3 Steps, 30 Overall Height, Aluminum, Yellow

  • Mfr # SSA-3-KD-Y

  • Zoro # G4981247


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Bottom Width
22.8125 in
Color
Yellow
Material
Aluminum
Number of Steps
3
Overall Height
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSA-3-KD-Y
Zoro #
G4981247
UPC #
691215113465
Country of Origin
China

Dimensions

Bottom Width
22.8125 in
Overall Height
30
Size
34.5625 x 22.8125 x 30
Length
34.5625
Overall Length
34.5625
Overall Width
22.8125
Step Depth
10 in

Details

Item
Aluminum Step Stand,3 Step,Knock Down
Color
Yellow
Material
Aluminum
Number of Steps
3
Net Weight
24
Finish
Powder Coated
Features
Lightweight design enables simple portability. Yellow finish provides a visible structure for superior safety. Rubber tipped legs create great traction. Aluminum construction creates stable balance
Rung/Step Spacing
10 in

Description

Aluminum Step Stand,3 Step,Knock Down

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.