Zoro Homepage

Aluminum Telescopic Extension Ladder, 250 lb Load Capacity

  • Mfr # TLAD-10

  • Zoro # G5580185


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
250 lb
Material
Aluminum
Net Weight
24 lb
Color
Red
Number of Steps
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLAD-10
Zoro #
G5580185
UPC #
691215057585
Country of Origin
China

Dimensions

Bottom Width
18.5 in
Ladder Height
10 ft

Details

Load Capacity
250 lb
Material
Aluminum
Net Weight
24 lb
Color
Red
Number of Steps
10
Item
Telescopic Extension Ladder
Series
TLAD
Rung/Step Spacing
Adjustable

Description

Telescopic Ladder,6 In. x 10 ft.,225 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.