Tool Box, Casters, Silver, Aluminum, 60 in W x 36 in D

  • Mfr # APTS-3660-C

  • Zoro # G1739530


product price:  $1,305.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Color
Silver
Material
Aluminum
Includes
Aluminum Tool Box, Casters, 36 x 60
Features
Casters
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APTS-3660-C
Zoro #
G1739530
UPC #
691215107600
Country of Origin
United States

Dimensions

Width
60 in
Depth
36 in
Height
44.75
Overall Length
25.875
Length
25.875
Overall Height
44.75
Caster Size (In.)
5 x 2
Overall Width
61.25

Details

Item
Tool Box, Casters
Color
Silver
Material
Aluminum
Includes
Aluminum Tool Box, Casters, 36 x 60
Features
Casters
For Use With
Secure your tools and other belongings from theft with our Portable Tool Boxes.
Tool Storage Type Included
Chests
Caster Type
(2) Swivel (2) Rigid
Storage Capacity
2500
Number of Shelves
1
Number of Trays
1

Description

This Vestil APTS-3660-C Aluminum Tool Box is a great addition to your work station. It provides you with the ability to store all of your tools in one convenient location. This tool box has a durable aluminum construction. The 36 x 60 size ensures that it will fit perfectly on most workbenches or shop floors. The Vestil APTS-3660-C Aluminum Tool Box is an excellent way to organize your tools and get them off the ground for easy access.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.