Aluminum Treadplate Platform Truck Dual Handle 30 x 48

  • Mfr # ATP-C-3048-2HDL

  • Zoro # G4996069


product price: $787.99
/ea
Free Shipping & Returns

Key Features

Overall Height
39.25
Overall Length
48
Overall Width
30 in.
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATP-C-3048-2HDL
Zoro #
G4996069
UPC #
691215113533
Country of Origin
China

Dimensions

Overall Height
39.25
Overall Length
48
Overall Width
30 in.
Platform Length
48"; 45"

Details

Material
Aluminum
Color
Silver
Load Capacity
3600 lb
Item
Alum Tread Plate Platform Truck,30x48
Assembled
No
Includes
Includes Handle, (2) Rigid Casters, and (2) Swivel Casters
Caster Wheel Material
Poly-on-Poly
Features
Rounded-edge platform protects walls from damage during transit. Includes two removable high-polished steel handle. Ideal for commercial and warehouse areas. Constructed of all welded aluminum

Description

Alum Tread Plate Platform Truck,30x48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.