Aluminum Truck Dockboard W/ Steel Curb

  • Mfr # TAS-20-6060

  • Zoro # G5218407


product price:  $1,877.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Dock Shelter Item
Aluminum Truck Dockboards with Steel Safety Curbs
Load Capacity
20,000 lb.
Overall Length
60 in.
Overall Height
17-11/16 in.
Overall Width
60 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TAS-20-6060
Zoro #
G5218407
UPC #
691215039536
Country of Origin
United States

Dimensions

Overall Length
60 in.
Overall Height
17-11/16 in.
Overall Width
60 in.
Usable Width
56-1/4 in.
Thickness
3/8 in.
Size
60 x 60 x 17.6875
Overall Depth
60 in.

Details

Item
60x60 Alum Dockboard Stl Curb 20K
Dock Shelter Item
Aluminum Truck Dockboards with Steel Safety Curbs
Load Capacity
20,000 lb.
Material
Aluminum
Includes
(2) Safety curbs and (2) Lockin.g Legs
Standards
OSHA : 1910.30 (a); ANSI : MH 30.2
Color
Silver

Description

Aluminum Truck Dockboard W/ Steel Curb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.