Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Removable Anchor Bolt, 0.3125" L, Steel

  • Mfr # CS-HD-AK-2

  • Zoro # G601793834


product price: $63.79
/ea

Key Features

Compatible Material
Concrete
Overall Length
0.3125"
Material
Steel
Color
Silver
Size
0.3125 x 0.3125 x 4.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-HD-AK-2
Zoro #
G601793834
UPC #
691215115773
Country of Origin
United States

Dimensions

Overall Length
0.3125"
Size
0.3125 x 0.3125 x 4.25
Overall Height
4.25
Width
0.3125
Depth
0.3125
Overall Width
0.3125
Height
4.25

Details

Item
Removable Anchor Bolt
Compatible Material
Concrete
Material
Steel
Color
Silver
Weight
2
For Use With
CS-S48-G, CS-S48-Y, CS-S48-B, CS-S48-W, CS-S24-G, CS-S24-Y, CS-S24-B, CS-S24-W
Features
Can be utilized in 2 car stop holes. Long design enables deep securing. Simple construction enables immediate use. Promotes safety and security for individuals and vehicles

Description

The concrete hardware kit includes bolts, anchors and washers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.