Zoro Homepage

APPROACH RAMP

  • Mfr # POW-CAR-50-R-4848

  • Zoro # G301798214


product price: $617.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Height
2 in
Color
Blue
Finish
Powder Coat
Material
Steel
Overall Width
51.1875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POW-CAR-50-R-4848
Zoro #
G301798214
UPC #
691215319614
Country of Origin
United States

Dimensions

Height
2 in
Overall Width
51.1875
Width
51.1875
Size
39.9375 x 51.1875 x 2

Details

Color
Blue
Finish
Powder Coat
Material
Steel
Application
Ramp gives the user the ability to load product without the need of additional equipment and personnel.
Features
Ramp for quick access. Smooth finish for easy cleaning. Simple to install. Open design for loading on all sides
For Use With
POW-CAR-50

Description

Approach ramp for simple loading of product onto carousel. Ramp gives the user the ability to load product without the need of additional equipment and personnel. Ramp be easily stored when not in use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.