This item is Discontinued.

Vestil Approach Ramp Spacer 8" Height WL-AR8-RS-48

Approach Ramp Spacer 8" Height (Discontinued)

  • Mfr # WL-AR8-RS-48
  • Zoro # G505573860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WL-AR8-RS-48
Zoro #
G505573860
UPC #
691215321914
Country of Origin
United States

Dimensions

Overall Height
8
Overall Length
42
Overall Width
51.5
Size
42 x 51.5 x 8
Overall Depth
42

Details

Material
Steel
Color
Brown
Load Capacity
4000
Finish
Liquid Paint
For Use With
WL-100- Series
Gross Vehicle Weight
333

Description

An approach ramp spacer makes transitions that much easier. The robust construction fits in well with the existing ramps creating an even better user experience. This ramp spacer decreases and minimizes the chance of uneven surfaces when traversing ramps to a new surface. A simple installation allows for immediate use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.