This item is Discontinued.

Vestil Approach Ramp Spacers 5.5 ARX-RS-3642-5.5

Approach Ramp Spacers 5.5 (Discontinued)

  • Mfr # ARX-RS-3642-5.5
  • Zoro # G105445222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARX-RS-3642-5.5
Zoro #
G105445222
UPC #
691215321952
Country of Origin
United States

Dimensions

Overall Length
42
Overall Width
39.5
Raised Height
5.5
Size
42 x 39.5 x 5.5
Usable Width
36

Details

Material
Steel

Description

An approach ramp to a new or existing scissor lift is a great asset. A ramp minimizes the amount of lifting that would be required to maneuver items onto the lift tables. A strong construction with a raised surface design allows heavy loads to be traversed safely.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.