Auto-Shi ft. Cart, 500 lb., 19.75 x 32.75

  • Mfr # CART-550-AS

  • Zoro # G5582416


product price:  $955.99
/ea
Additional $260.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
550 lb.
Platform Length
32-1/2"
Overall Width
19-1/2"
Overall Length
43-1/4 in.
Overall Height
42-1/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CART-550-AS
Zoro #
G5582416
UPC #
691215099608
Country of Origin
China

Dimensions

Platform Length
32-1/2"
Overall Width
19-1/2"
Overall Length
43-1/4 in.
Overall Height
42-1/4 in.
Width
19.75 in
Height
42.25 in
Length
43.25 in

Details

Load Capacity
550 lb.
Item
Auto-Shi ft. Cart,500 lb.,19.75 x 32.75
Material
Steel
Color
Yellow
For Use With
Material Handling
Weight Capacity
550 lbs

Description

Auto-Shi ft. Cart,500 lb.,19.75 x 32.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.